Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 4 OAL, 5/32 OD, PK12
Mfr # 1NAD2
Zoro # G3058422
product price: $8.59
/pk 12, $0.72/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.1563 in
- Wire Dia. 0.02 in
- Spring Rate (Lbs./In.) 0.41 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAD2
- Zoro # G3058422
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 0.1563 in |
Wire Dia. | 0.02 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 0.41 lb/in |
Finish | zinc plated |
Load (Lbs.) | 1.52 lb |
Deflection @ Load | 3.25 in |
End Type | Crossover Center Loops |
Item | Extension Spring |
Meets/Exceeds | ASTM A227 |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 4 In, Outside Dia 5/32 In, Wire Dia 0.020 In, Load 1.52 Lbs, Deflection @ Load 3.25 In, Spring Rate 0.41 Lbs/In, Meets/Exceeds ASTM A227, Package Qty 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, SC1-BIG (ILCO-SC1-BIG)
- BEST 1-3/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (FBB191 4 5X4 5 32D STS)
- YALE COMMERCIAL Pemko Aluminum Saddle Threshold 72"L x 4"W, 1/4"H, Mill Aluminum (85604)
- HUBBELL WIRING DEVICE-KELLEMS 7024570 Black Bushing (31518113BPK100)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 5/32 OD, PK6 (1NAH2)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 5/32 OD, PK6 (1NAE7)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 8 1/2 OAL (1NBR9)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY5)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (E20C)
- ZORO SELECT Ext Spring, Utility, Steel, 3 1/4 OAL, PK12 (1NAC6)
- SPEC Extension Spring, Music Wire, PK2 (E08500854750M)
- Zoro Select Extension Springs