Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 4 OAL, 37/64 OD, PK3
Mfr # 1NAN7
Zoro # G1547847
original price:
$9.65
9% off
new price: $8.69
/pk 3, $2.90/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material 302 Stainless Steel
- Overall Length 4 in
- Outside Dia. 0.5781 in
- Wire Dia. 0.072 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAN7
- Zoro # G1547847
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 0.5781 in |
Wire Dia. | 0.072 in |
Details
Type | Utility |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 6.92 lb/in |
Item | Extension Spring |
Deflection @ Load | 2 in |
End Type | Crossover Center Loops |
Load (Lbs.) | 19.37 lb |
Finish | Plain |
Meets/Exceeds | AISI 302/304 and ASTM A313 |
Description
Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 4 In, Outside Dia 37/64 In, Wire Dia 0.072 In, Load 19.37 Lbs, Deflection @ Load 2.00 In, Spring Rate 6.92 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY PRODUCTS Schlage # 1 Bottom Pins, 100PK (34301SP)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-10-18)
- SOUTHCO-ALBANY DIV Blk Lever Latch Flush Trigger (S C2-33-35)
- STRYBUC Slide Latch Surface Mount (91-79A)
- ZORO SELECT Ext Spring, Utility, 1 1/2 OAL, 3/8 OD, PK3 (1MZZ1)
- ZORO SELECT Extension Spring, Stl, Zinc, 0.400x16 1/2 L (3HPT8)
- ZORO SELECT Ext Spring, Safety Drawbar, 6 OAL, 1.162 OD (1NBR4)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/4 OAL, PK12 (1NAA6)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 7 1/2 OAL (1NBR6)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/4 OAL, PK3 (1NBN8)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/4 OAL, PK12 (1NAA8)
- Zoro Select Extension Springs