Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 4 OAL, 15/64 OD, PK12
Mfr # 1NAD5
Zoro # G2427415
product price: $9.65
/pk 12, $0.80/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.2344 in
- Wire Dia. 0.029 in
- Spring Rate (Lbs./In.) 1.06 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAD5
- Zoro # G2427415
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 0.2344 in |
Wire Dia. | 0.029 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 1.06 lb/in |
Finish | zinc plated |
Meets/Exceeds | ASTM A227 |
Deflection @ Load | 3 in |
Item | Extension Spring |
End Type | Crossover Center Loops |
Load (Lbs.) | 3.72 lb |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 4 In, Outside Dia 15/64 In, Wire Dia 0.029 In, Load 3.72 Lbs, Deflection @ Load 3.00 In, Spring Rate 1.06 Lbs/In, Meets/Exceeds ASTM A227, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 236, 3-1/4, 3.512, PK10 (U38805.012.0325)
- SIMPLEX Series Service Kit, Simplex, L1000, LH (20303800001)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 316SS (CG)
- LAVI INDUSTRIES Flush Elbow, SS, 1-49/64" H, 3" L (49-730/1H16)
- ZORO SELECT Ext Spring, Utility, 8 OAL, 15/64 OD, PK6 (1NAH5)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBE2)
- ZORO SELECT Ext Spring, Utility, 1 3/4 OAL, 3/8 OD, PK3 (1MZZ7)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 5 OAL, PK3 (1NBE9)
- ZORO SELECT Ext Spring, Ultra Precision, 2 OAL, PK3 (1NBL3)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/4 OAL, PK6 (1NAJ7)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/4 OAL, PK12 (1NAA8)
- Zoro Select Extension Springs