Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 302 SS, 3 1/4 OAL, PK6
Mfr # 1NAN3
Zoro # G2903187
product price: $9.59
/pk 6, $1.60/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material 302 Stainless Steel
- Outside Dia. 0.4375 in
- Wire Dia. 0.048 in
- Spring Rate (Lbs./In.) 2.1 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAN3
- Zoro # G2903187
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 3 1/4 in |
Outside Dia. | 0.4375 in |
Wire Dia. | 0.048 in |
Details
Type | Utility |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 2.1 lb/in |
Load (Lbs.) | 8.5 lb |
Item | Extension Spring |
Meets/Exceeds | AISI 302/304 and ASTM A313 |
End Type | Crossover Center Loops |
Deflection @ Load | 3.28 in |
Finish | Plain |
Description
Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 3 1/4 In, Outside Dia 7/16 In, Wire Dia 0.048 In, Load 8.50 Lbs, Deflection @ Load 3.28 In, Spring Rate 2.1 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE SWISS+TECH 15-in-1 Credit Card Survival Multi-Tool for Wallet, Keychain, Pocket Single Pack (ST33309)
- LUCKY LINE Eyelet Spring Snap, L 4 5/8 In (4FCT1)
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Privacy Satin Nickel (SDLA325U15)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3030)
- ZORO SELECT Ext Spring, Utility, 3 OAL, 7/16 OD, PK6 (1NAN2)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 3/4 OAL, PK6 (1NAL9)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 7/16 OD, PK6 (1NAN5)
- ZORO SELECT Ext Spring, Ultra Precision, 2 OAL, PK3 (1NBL1)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 8 3/4 OAL (1NBT2)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 1/4 OD, PK3 (1NAF2)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 1/4 OD, PK6 (1NAJ5)
- Zoro Select Extension Springs