Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 302 SS, 2 3/4 OAL, PK6
Mfr # 1NAL9
Zoro # G2145613
original price:
$7.99
5% off
new price: $7.59
/pk 6, $1.27/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Utility
- Material 302 Stainless Steel
- Outside Dia. 0.4375 in
- Wire Dia. 0.048 in
- Spring Rate (Lbs./In.) 2.68 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAL9
- Zoro # G2145613
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 3/4 in |
Outside Dia. | 0.4375 in |
Wire Dia. | 0.048 in |
Details
Type | Utility |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 2.68 lb/in |
Deflection @ Load | 2.57 in |
End Type | Crossover Center Loops |
Load (Lbs.) | 8.5 lb |
Item | Extension Spring |
Meets/Exceeds | AISI 302/304 and ASTM A313 |
Finish | Plain |
Description
Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 2 3/4 In, Outside Dia 7/16 In, Wire Dia 0.048 In, Load 8.50 Lbs, Deflection @ Load 2.57 In, Spring Rate 2.68 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge-Antique Brass (0148AB)
- BRADY BradyLink Post S-Hooks, Yellow, 36PK (78257)
- TRIMLITE Flush Door 18" x 80", Primed White (1668FSCPHB)
- MONROE PMP 2 in W x 96 in H Mill Steel Continuous Hinge (CC26020096)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (1NAB3)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBP2)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 21/64 OD, PK6 (1NAD8)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/4 OAL, PK3 (1NAZ5)
- ZORO SELECT Ext Spring, Utility, 2 OAL, 3/16 OD, PK12 (1MZZ8)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 1 OAL, PK3 (1NAV3)
- MIDWEST FASTENER 3/8" x 1-15/32" x .035" WG Steel Extension Springs 6PK (18526)
- Zoro Select Extension Springs