Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK6
Mfr # 1NAL5
Zoro # G2514784
original price:
$7.61
6% off
new price: $7.15
/pk 6, $1.19/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material 302 Stainless Steel
- Outside Dia. 0.3125 in
- Wire Dia. 0.035 in
- Spring Rate (Lbs./In.) 1.58 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAL5
- Zoro # G2514784
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 0.3125 in |
Wire Dia. | 0.035 in |
Details
Type | Utility |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 1.58 lb/in |
Finish | Plain |
End Type | Crossover Center Loops |
Deflection @ Load | 2.5 in |
Meets/Exceeds | AISI 302/304 and ASTM A313 |
Load (Lbs.) | 4.91 lb |
Item | Extension Spring |
Description
Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 2 1/2 In, Outside Dia 5/16 In, Wire Dia 0.035 In, Load 4.91 Lbs, Deflection @ Load 2.50 In, Spring Rate 1.58 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPAR 3-3/4 In. W. x 5-1/2 In. D. x 4-1/2 In. H. Adjustable Easel Acrylic Display Stand (27-1213)
- FALCON Single Dummy Mortise Trim, Quantum Lever, Napa Escutcheon, Satin Chrome (MA12 QN 626)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (28/60 KD)
- GAAB SURFACE VERTICAL ROD EXIT DEVICE SATIN CHROME FINISH (GAB-T392-04)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 5/16 OD, PK6 (1NAJ6)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK6 (1NAK8)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/2 OAL, PK6, Finish: Plain (1NAK4)
- ZORO SELECT Ext Spring, Ultra Precision, 1 OAL, PK3 (1NBH6)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/2 OAL, PK3 (1NAK5)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBP1)
- MTD Spring-Extn Pto (732-05119)
- Zoro Select Extension Springs