Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK6
Mfr # 1NAK9
Zoro # G2561815
product price: $6.29
/pk 6, $1.05/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material 302 Stainless Steel
- Outside Dia. 0.375 in
- Wire Dia. 0.035 in
- Spring Rate (Lbs./In.) 1.63 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAK9
- Zoro # G2561815
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. | 0.375 in |
Wire Dia. | 0.035 in |
Details
Type | Utility |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 1.63 lb/in |
Deflection @ Load | 2.06 in |
Item | Extension Spring |
Meets/Exceeds | AISI 302/304 and ASTM A313 |
Load (Lbs.) | 3.99 lb |
Finish | Plain |
End Type | Crossover Center Loops |
Description
Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 1 3/4 In, Outside Dia 3/8 In, Wire Dia 0.035 In, Load 3.99 Lbs, Deflection @ Load 2.06 In, Spring Rate 1.63 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Window Operator Folding Crank Handle, 11/32 in. Bore, White Enamel (TH 22253)
- SPD Welded Blade End Gas Spring (GSWB348678)
- PRIME-LINE Screen Retainer Spline, 0.130 in., 250 foot, Black 1 Roll (P 7555)
- SCHLAGE Grade 2, Single Cyl, C123 KWY, US15, Rectangle Stk, 6 Pins (B560P 619 C123)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/4 OAL, PK6 (1NAK2)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 3/16 OD, PK12 (1MZX5)
- ZORO SELECT Ext Spring, Ultra Precision, 7/8 OAL, PK3 (1NBH1)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 9/32 OD, PK6 (1NAF3)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/4 OAL, PK3 (1NBL6)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 7/16 OD, PK6 (1NAJ1)
- ZORO SELECT Ext Spring, Utility, 302 SS, 3 1/2 OAL, PK6 (1NAN4)
- Zoro Select Extension Springs