Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK6
Mfr # 1NAK8
Zoro # G0260845
product price: $5.55
/pk 6, $0.92/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material 302 Stainless Steel
- Outside Dia. 0.3125 in
- Wire Dia. 0.035 in
- Spring Rate (Lbs./In.) 2.59 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAK8
- Zoro # G0260845
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. | 0.3125 in |
Wire Dia. | 0.035 in |
Details
Type | Utility |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 2.59 lb/in |
Deflection @ Load | 1.53 in |
Meets/Exceeds | AISI 302/304 and ASTM A313 |
End Type | Crossover Center Loops |
Finish | Plain |
Load (Lbs.) | 4.91 lb |
Item | Extension Spring |
Description
Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 1 3/4 In, Outside Dia 5/16 In, Wire Dia 0.035 In, Load 4.91 Lbs, Deflection @ Load 1.53 In, Spring Rate 2.59 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Door Frame, Type ST, Steel, 80 In H, 36 In W (FOO1741X -ST)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Navy, PK20 (31HL68)
- DON-JO 3-1/2" x 12" Latch Protector for Outswing Aluminum Entrance Doors (AL211DU)
- SEA-DOG Gas Filled Lift Spring - 10" - 40# (321424-1)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 5/16 OD, PK6 (1NAJ6)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK6 (1NAL5)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/2 OAL, PK6, Finish: Plain (1NAK4)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (1NAB3)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBN9)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NAW9)
- MIDWEST FASTENER 45/64" x 10" x .081" WG Steel Extension Springs 3PK (18572)
- Zoro Select Extension Springs