Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK6
Mfr # 1NAK7
Zoro # G3311095
product price: $4.89
/pk 6, $0.82/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material 302 Stainless Steel
- Outside Dia. 0.3125 in
- Wire Dia. 0.029 in
- Spring Rate (Lbs./In.) 0.97 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAK7
- Zoro # G3311095
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. | 0.3125 in |
Wire Dia. | 0.029 in |
Details
Type | Utility |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 0.97 lb/in |
Meets/Exceeds | AISI 302/304 and ASTM A313 |
Finish | Plain |
Load (Lbs.) | 2.77 lb |
Deflection @ Load | 2.42 in |
End Type | Crossover Center Loops |
Item | Extension Spring |
Description
Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 1 3/4 In, Outside Dia 5/16 In, Wire Dia 0.029 In, Load 2.77 Lbs, Deflection @ Load 2.42 In, Spring Rate 0.97 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Bronze Stop WS404CVX10 (WS404CVX10)
- SUGATSUNE Pull Handle, Satin, Satin, Threaded Holes (SWF-650)
- SUGATSUNE Ps31 Stainless Steel Draw Latch (PS31)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A HWPA AL)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK6)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NAZ9)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NAW8)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 1/4 OD, PK6 (1NAD6)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NAX1)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 3/8 OD, PK6 (1NAD9)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/2 OAL, PK3 (1NAK5)
- Zoro Select Extension Springs