Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK6
Mfr # 1NAK6
Zoro # G1739857
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material 302 Stainless Steel
- Outside Dia. 0.25 in
- Wire Dia. 0.029 in
- Spring Rate (Lbs./In.) 1.75 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NAK6
- Zoro # G1739857
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. | 0.25 in |
Wire Dia. | 0.029 in |
Details
Type | Utility |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 1.75 lb/in |
Meets/Exceeds | AISI 302/304 and ASTM A313 |
Finish | Plain |
End Type | Crossover Center Loops |
Item | Extension Spring |
Deflection @ Load | 1.64 in |
Load (Lbs.) | 3.53 lb |
Description
Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 1 3/4 In, Outside Dia 1/4 In, Wire Dia 0.029 In, Load 3.53 Lbs, Deflection @ Load 1.64 In, Spring Rate 1.75 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Lateral Spring Plunger, Spring Force With Seal D=6, D2= 6, L1=4, Aluminum, Pin: Steel (K0368.22034)
- ADAMS RITE HD Deadlatch, 31/32" BS, 2-5/8" Mortise Stk, US28, LH (4900-25-201-628)
- MASTER LOCK 14 STL CableTumb Lock (99KADSPT)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Transitional Drawer Pull (BP8252160195)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/2 OAL, PK6 (1NAK3)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 1/4 OD, PK6 (1NAJ5)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 5/32 OD, PK6 (1NAE7)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 7 1/2 OAL (1NBR6)
- ZORO SELECT Ext Spring, Safety Drawbar, 8 OAL, 2.100 OD (1NBR8)
- ZORO SELECT Ext Spring, Cot, Stl, 2 5/8 OAL, 3/4 OD, PK6 (1NAR5)
- ZORO SELECT Ext Spring, Ultra Precision, 1 OAL, PK3 (1NBH2)
- Zoro Select Extension Springs