Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 302 SS, 1 1/4 OAL, PK6
Mfr # 1NAK2
Zoro # G2864443
original price:
$6.05
5% off
new price: $5.69
/pk 6, $0.95/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material 302 Stainless Steel
- Outside Dia. 0.375 in
- Wire Dia. 0.035 in
- Spring Rate (Lbs./In.) 3.32 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAK2
- Zoro # G2864443
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.375 in |
Wire Dia. | 0.035 in |
Details
Type | Utility |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 3.32 lb/in |
Deflection @ Load | 1.01 in |
End Type | Crossover Center Loops |
Meets/Exceeds | AISI 302/304 and ASTM A313 |
Item | Extension Spring |
Finish | Plain |
Load (Lbs.) | 3.99 lb |
Description
Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 1 1/4 In, Outside Dia 3/8 In, Wire Dia 0.035 In, Load 3.99 Lbs, Deflection @ Load 1.01 In, Spring Rate 3.32 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leveling Glides, Screw-In, Rd, 1-1/16", PK24 (9450)
- SDC TWO CHANNEL WIRELESS RECEIVER (SDC-WRC-R2)
- HARDWARE RESOURCES 4-1/2" Wx4-1/2"Dx4-1/2"H Rubberwood Reed Bun Foot (FBF45RW)
- SPEC Compression Spring, Stainless Steel, PK10, C06000451500S (C06000451500S)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK6 (1NAK6)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK6 (1NAK7)
- ZORO SELECT Ext Spring, Utility, Stl, 2 OAL, 1/4 OD, PK12 (1MZZ9)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 3/16 OD, PK12 (1MZX5)
- ZORO SELECT Ext Spring, Utility, 302 SS, 3 1/4 OAL, PK6 (1NAN3)
- ZORO SELECT Ext Spring, Utility, 2 1/2 OAL, 3/8 OD, PK3 (1NAB6)
- ZORO SELECT Ext Spring, Safety Drawbar, 302 SS, 4 OAL (1NBT6)
- Zoro Select Extension Springs