Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 302 SS, 1 1/4 OAL, PK6
Mfr # 1NAJ7
Zoro # G1515787
original price:
$6.65
5% off
new price: $6.29
/pk 6, $1.05/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material 302 Stainless Steel
- Outside Dia. 0.1875 in
- Wire Dia. 0.023 in
- Spring Rate (Lbs./In.) 2.12 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAJ7
- Zoro # G1515787
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.1875 in |
Wire Dia. | 0.023 in |
Details
Type | Utility |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 2.12 lb/in |
End Type | Crossover Center Loops |
Load (Lbs.) | 2.57 lb |
Meets/Exceeds | AISI 302/304 and ASTM A313 |
Deflection @ Load | 0.97 in |
Finish | Plain |
Item | Extension Spring |
Description
Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 1 1/4 In, Outside Dia 3/16 In, Wire Dia 0.023 In, Load 2.57 Lbs, Deflection @ Load 0.97 In, Spring Rate 2.12 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Everett 1-5/16 inch 33mm Diameter Champagne Bronze Cabinet Knob (BP37102CZ)
- PALISADE Vinyl Wall Tile 25.6"L x 14.8"W in Venetian Marble (Carton of 8) (53011)
- PHIFER Fiberglass Improved Visibility Insect Screening, 96 x 100', Black, 18x18 Mesh, One Roll (3044529)
- SDC Installation ToolElectrified Locksets (7000-DGK)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK6 (1NAL4)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 3/16 OD, PK6 (1NAJ4)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 5/32 OD, PK12 (1NAD2)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK8)
- ZORO SELECT Ext Spring, Safety Drawbar, 4 OAL, 0.675 OD (1NBR2)
- ZORO SELECT Ext Spring, Cot, Stl, 2 5/8 OAL, 3/4 OD, PK6 (1NAR5)
- PRIME-LINE Trampoline Spring, 13/16 in. x 3-1/8 in., Nickel Plated Steel (2-pack) (SP 9623)
- Zoro Select Extension Springs