Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 302 SS, 1 1/2 OAL, PK6
Mfr # 1NAK3
Zoro # G1073195
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material 302 Stainless Steel
- Outside Dia. 0.25 in
- Wire Dia. 0.029 in
- Spring Rate (Lbs./In.) 2.26 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NAK3
- Zoro # G1073195
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.25 in |
Wire Dia. | 0.029 in |
Details
Type | Utility |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 2.26 lb/in |
Load (Lbs.) | 3.53 lb |
End Type | Crossover Center Loops |
Item | Extension Spring |
Finish | Plain |
Deflection @ Load | 1.27 in |
Meets/Exceeds | AISI 302/304 and ASTM A313 |
Description
Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 1 1/2 In, Outside Dia 1/4 In, Wire Dia 0.029 In, Load 3.53 Lbs, Deflection @ Load 1.27 In, Spring Rate 2.26 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Oil Rubbed Bronze Kits Oil Rubbed Bronze (5399.102.G)
- NATIONAL MFG/SPECTRUM BRANDS HHI 212 BRS Barrel Bolt (N151-480)
- PROJEX Felt Self Adhesive Protective Pad White Round 1-1/2 in. W 8 pk, 8PK (P0095)
- ILCO Ilco: Key Blanks, 1866-10 (ILCO-1866-10)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK6 (1NAK6)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 1/4 OD, PK6 (1NAJ5)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/4 OAL, PK12 (1MZX9)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NAX6)
- ZORO SELECT Ext Spring, Utility, 3 OAL, 7/16 OD, PK12 (1NAC5)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 4 OAL, PK3 (1NBE5)
- MIDWEST FASTENER 3/8" x .081" x 2-3/16" Steel Extension Springs 1 12PK (18587)
- Zoro Select Extension Springs