Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 302 SS, 1 1/2 OAL, PK3
Mfr # 1NAK5
Zoro # G0447045
product price: $3.69
/pk 3, $1.23/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material 302 Stainless Steel
- Outside Dia. 0.375 in
- Wire Dia. 0.048 in
- Spring Rate (Lbs./In.) 10.97 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAK5
- Zoro # G0447045
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.375 in |
Wire Dia. | 0.048 in |
Details
Type | Utility |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 10.97 lb/in |
Load (Lbs.) | 10.03 lb |
Deflection @ Load | 0.7 in |
Item | Extension Spring |
End Type | Crossover Center Loops |
Finish | Plain |
Meets/Exceeds | AISI 302/304 and ASTM A313 |
Description
Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 1 1/2 In, Outside Dia 3/8 In, Wire Dia 0.048 In, Load 10.03 Lbs, Deflection @ Load 0.70 In, Spring Rate 10.97 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Snap Trigger Nkl 1/2X2-5/8In (N222-703)
- VON DUPRIN Lacquer Sprayed Aluminum Plate 96859528 (96859528)
- SCHLAGE Cylindrical Lock, ND40S RHO 612 (ND40S RHO 612)
- DON-JO Hole Filler Plate for Grade 1 Key in Lever for 1-3/8" Doors 10PK (AR335613)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK3 (1NAL1)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK3, Load (Lbs.): 10.03 (1NAL6)
- ZORO SELECT Ext Spring, Utility, 2 OAL, 3/8 OD, PK3 (1NAL2)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3, Outside Dia.: 0.5 in (1NAX2)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NBJ5)
- ZORO SELECT Ext Spring, Safety Drawbar, 7 1/2 OAL (1NBU1)
- ZORO SELECT Ext Spring, Safety Drawbar, 302 SS, 6 OAL (1NBT7)
- Zoro Select Extension Springs