Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 3 OAL, 7/16 OD, PK6
Mfr # 1NAN2
Zoro # G2867986
original price:
$8.95
5% off
new price: $8.49
/pk 6, $1.42/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material 302 Stainless Steel
- Outside Dia. 0.4375 in
- Wire Dia. 0.048 in
- Spring Rate (Lbs./In.) 2.43 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAN2
- Zoro # G2867986
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 0.4375 in |
Wire Dia. | 0.048 in |
Details
Type | Utility |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 2.43 lb/in |
Item | Extension Spring |
Finish | Plain |
Meets/Exceeds | AISI 302/304 and ASTM A313 |
End Type | Crossover Center Loops |
Deflection @ Load | 2.83 in |
Load (Lbs.) | 8.5 lb |
Description
Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 3 In, Outside Dia 7/16 In, Wire Dia 0.048 In, Load 8.50 Lbs, Deflection @ Load 2.83 In, Spring Rate 2.43 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 4x4 Plain DR HingePin (N273-920)
- VON DUPRIN Surface Vertical Rod, Medium Duty (2227EO-4-SP28)
- ZORO SELECT O-Ring, Dash 021, EPDM, 0.07 In., PK10 (5JJV1)
- APOLLO TILE Arte 0.47 in. x 7.87 in. Glossy Green Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK (RID88LRLPENGL)
- ZORO SELECT Ext Spring, Utility, 302 SS, 3 1/2 OAL, PK6 (1NAN4)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 7/16 OD, PK6 (1NAN5)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK3 (1NAL7)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBP1)
- ZORO SELECT Ext Spring, Safety Drawbar, 302 SS, 8 OAL (1NBU3)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAX8)
- SPEC Extension Spring, Stainless Steel, PK5 (E02400290620S)
- Zoro Select Extension Springs