Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 3 OAL, 3/8 OD, PK3
Mfr # 1NAN1
Zoro # G0630323
product price: $5.69
/pk 3, $1.90/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material 302 Stainless Steel
- Outside Dia. 0.375 in
- Wire Dia. 0.048 in
- Spring Rate (Lbs./In.) 3.77 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAN1
- Zoro # G0630323
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 0.375 in |
Wire Dia. | 0.048 in |
Details
Type | Utility |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 3.77 lb/in |
Deflection @ Load | 2.03 in |
End Type | Crossover Center Loops |
Load (Lbs.) | 10.03 lb |
Finish | Plain |
Meets/Exceeds | AISI 302/304 and ASTM A313 |
Item | Extension Spring |
Description
Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 3 In, Outside Dia 3/8 In, Wire Dia 0.048 In, Load 10.03 Lbs, Deflection @ Load 2.03 In, Spring Rate 3.77 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Ball Tension Catch 1-4/5" X 3/10" Satin Nickel (BTC10U15)
- MSI Tuscany Beige 12 in. X 24 in. Honed Travertine Double Bullnose Pool Coping (ZOR-LSC-0085)
- STRYBUC One Way Screw Remover (59-16)
- FROST KING Sponge Rubber Foam Tape, 1-1/4In.x10 ft. (R516WH)
- ZORO SELECT Ext Spring, Utility, 2 OAL, 3/8 OD, PK3 (1NAL2)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK3, Load (Lbs.): 10.03 (1NAL6)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/2 OAL, PK3 (1NAK5)
- ZORO SELECT Ext Spring, Utility, Steel, 1 3/4 OAL, PK12 (1MZZ4)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 5/32 OD, PK6 (1NAE7)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBB8)
- RAYMOND Extension Spring, Standard Steel, PK6 (020033000)
- Zoro Select Extension Springs