Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 2 OAL, 5/16 OD, PK12
Mfr # 1NAA1
Zoro # G2100481
product price: $6.55
/pk 12, $0.55/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.3125 in
- Wire Dia. 0.029 in
- Spring Rate (Lbs./In.) 0.87 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAA1
- Zoro # G2100481
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.3125 in |
Wire Dia. | 0.029 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 0.87 lb/in |
Finish | zinc plated |
Item | Extension Spring |
End Type | Crossover Center Loops |
Load (Lbs.) | 2.61 lb |
Deflection @ Load | 2.49 in |
Meets/Exceeds | ASTM A227 |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 2 In, Outside Dia 5/16 In, Wire Dia 0.029 In, Load 2.61 Lbs, Deflection @ Load 2.49 In, Spring Rate 0.87 Lbs/In, Meets/Exceeds ASTM A227, Package Qty 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze (4040XP-3049 DKBRZ)
- THERMWELL PRODUCTS 12' GRN DNSPT Extender (DE300)
- JOHNSON HARDWARE 1510 Series 36 In. To 80 In. Natural Pocket Door Frame (15113068)
- GLIDE RITE Level Mount, Fixed Stud, M10, 2-1/32in Base (MG04-EL)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/4 OAL, PK12 (1NAA7)
- ZORO SELECT Ext Spring, Utility, Steel, 1 3/4 OAL, PK12 (1MZZ4)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (E20C)
- ZORO SELECT Ext Spring, Utility, Steel, 3 1/4 OAL, PK12 (1NAC6)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/8 OAL, PK3 (1NAV6)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK6 (1NAB8)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NAW2)
- Zoro Select Extension Springs