Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 2 3/4 OAL, 3/8 OD, PK3
Mfr # 1NAB9
Zoro # G2135402
product price: $3.59
/pk 3, $1.20/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.375 in
- Wire Dia. 0.035 in
- Spring Rate (Lbs./In.) 0.96 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAB9
- Zoro # G2135402
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 3/4 in |
Outside Dia. | 0.375 in |
Wire Dia. | 0.035 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 0.96 lb/in |
Load (Lbs.) | 3.81 lb |
Deflection @ Load | 3.31 in |
Meets/Exceeds | ASTM A227 |
Item | Extension Spring |
End Type | Crossover Center Loops |
Finish | zinc plated |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 2 3/4 In, Outside Dia 3/8 In, Wire Dia 0.035 In, Load 3.81 Lbs, Deflection @ Load 3.31 In, Spring Rate 0.96 Lbs/In, Meets/Exceeds ASTM A227, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 212, 7/8, 1.137, PK25 (U38805.012.0087)
- LAVELLE O-Ring 1-9/16X1-3/4X3/32 (35752W)
- DELTANA Ball Tension Catch 3" X 3/4" Black (BTC30U19)
- ZORO SELECT O-Ring, Dash 369, Buna N, 0.21 In., PK5 (U38801.018.0800)
- ZORO SELECT Ext Spring, Utility, Stl, 2 OAL, 3/8 OD, PK12 (1NAA3)
- ZORO SELECT Ext Spring, Utility, Steel, 1 3/4 OAL, PK12 (1MZZ6)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY9)
- ZORO SELECT Ext Spring, Cot, 1 5/8 OAL, 23/32 OD, PK6 (1NAN8)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 8 1/2 OAL (1NBR9)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/8 OAL, PK3 (1NBH8)
- MIDWEST FASTENER 3/4" x 0.080" x 5" 18-8 Stainless Steel Extension Springs 2PK (38845)
- Zoro Select Extension Springs