Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 2 1/2 OAL, 3/8 OD, PK3
Mfr # 1NAB6
Zoro # G2721065
product price: $2.65
/pk 3, $0.88/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.375 in
- Wire Dia. 0.035 in
- Spring Rate (Lbs./In.) 1.05 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAB6
- Zoro # G2721065
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 0.375 in |
Wire Dia. | 0.035 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 1.05 lb/in |
Finish | zinc plated |
Deflection @ Load | 3.02 in |
Item | Extension Spring |
Load (Lbs.) | 3.81 lb |
Meets/Exceeds | ASTM A227 |
End Type | Crossover Center Loops |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 2 1/2 In, Outside Dia 3/8 In, Wire Dia 0.035 In, Load 3.81 Lbs, Deflection @ Load 3.02 In, Spring Rate 1.05 Lbs/In, Meets/Exceeds ASTM A227, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C07200813000S (C07200813000S)
- MSI Dimensions Gris 24 X 24 Glazed Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0691)
- JACKSON Dark Bronze 36 1285 Push Pad Concealed Vertical Rod Right Hand Reverse Bevel Panic Exit Device (311285R37313)
- MONROE PMP 1-1/16" W x 72" H Mill Aluminum Continuous Hinge (CA24010672)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY9)
- ZORO SELECT Ext Spring, Utility, Steel, 1 3/4 OAL, PK12 (1MZZ6)
- ZORO SELECT Ext Spring, Utility, 2 1/4 OAL, 3/8 OD, PK3 (1NAA9)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 1 OAL, PK3 (1NAV3)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NBJ1)
- ZORO SELECT Ext Spring, Safety Drawbar, 302 SS, 6 OAL (1NBT7)
- ZORO SELECT Ext Spring, Utility, 3 OAL, 7/16 OD, PK12 (1NAC5)
- Zoro Select Extension Springs