Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 1 OAL, 5/16 OD, PK6
Mfr # 1NAJ6
Zoro # G2220942
original price:
$4.79
10% off
new price: $4.29
/pk 6, $0.72/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material 302 Stainless Steel
- Outside Dia. 0.3125 in
- Wire Dia. 0.035 in
- Spring Rate (Lbs./In.) 2.61 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAJ6
- Zoro # G2220942
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.3125 in |
Wire Dia. | 0.035 in |
Details
Type | Utility |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 2.61 lb/in |
End Type | Crossover Center Loops |
Meets/Exceeds | AISI 302/304 and ASTM A313 |
Load (Lbs.) | 2.77 lb |
Item | Extension Spring |
Deflection @ Load | 0.9 in |
Finish | Plain |
Description
Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 1 In, Outside Dia 5/16 In, Wire Dia 0.035 In, Load 2.77 Lbs, Deflection @ Load 0.90 In, Spring Rate 2.61 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Snap Openeye Znc 4" (T7606021)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Satin Nickel (EP6125U15)
- MAG-MATE Cup Magnet, 90 lb. Pull (MX2750)
- ZORO SELECT Crash Chain, 25-1/2 In L, Silver (1XMK7)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK6 (1NAK8)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/2 OAL, PK6, Finish: Plain (1NAK4)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK6 (1NAL5)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NAW6)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 3/16 OD, PK6 (1NAJ4)
- ZORO SELECT Ext Spring, Ultra Precision, 3 OAL, PK3 (1NBN4)
- PRIME-LINE Extension Spring 2-5/8 in. x 3/4 in. (2 pack) (SP 9617)
- Zoro Select Extension Springs