Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 1 1/2 OAL, 3/8 OD, PK3
Mfr # 1MZZ1
Zoro # G3280952
product price: $3.25
/pk 3, $1.08/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.375 in
- Wire Dia. 0.048 in
- Spring Rate (Lbs./In.) 12.62 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MZZ1
- Zoro # G3280952
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.375 in |
Wire Dia. | 0.048 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 12.62 lb/in |
End Type | Crossover Center Loops |
Meets/Exceeds | ASTM A227 |
Load (Lbs.) | 9.59 lb |
Deflection @ Load | 0.57 in |
Finish | zinc plated |
Item | Extension Spring |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 1 1/2 In, Outside Dia 3/8 In, Wire Dia 0.048 In, Load 9.59 Lbs, Deflection @ Load 0.57 In, Spring Rate 12.62 Lbs/In, Meets/Exceeds ASTM A227, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 28"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Black Hinges (2468pri8730LH1D4916)
- RAYMOND Die Spring, Medium Duty, 2x12 In (103848)
- EMTEK Edge Cabinet Pull with 1 in Center to Center Satin Brass Finish (87160US4)
- RAYMOND Inch Series Die Spring, PK3 (104516)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 3/8 OD, PK6 (1NAD9)
- ZORO SELECT Ext Spring, Utility, 2 1/2 OAL, 3/8 OD, PK6 (1NAB7)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 3/8 OD, PK6 (1NAF5)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK8)
- ZORO SELECT Ext Spring, Safety Drawbar, 4 OAL, 0.675 OD (1NBR2)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY7)
- SPEC Extension Spring, PK2 (E10001488000M)
- Zoro Select Extension Springs