Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, Stl, 5 OAL, PK3
Mfr # 1NBE9
Zoro # G2495787
product price: $4.29
/pk 3, $1.43/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.5 in
- Wire Dia. 0.055 in
- Spring Rate (Lbs./In.) 2 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBE9
- Zoro # G2495787
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 5 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.055 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 2 lb/in |
Deflection @ Load | 6.1 in |
Finish | Plain |
Item | Extension Spring |
Initial Tension (Lbs.) | 1.2 lb |
End Type | Full Twist Loops |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Load (Lbs.) | 13.1 lb |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 5 In, Outside Dia 0.500 In, Wire Dia 0.055 In, Load 13.10 Lbs, Deflection @ Load 6.10 In, Initial Tension 1.20 Lbs, Spring Rate 2.00 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 32" x 96" Primed 2-Panel Interior Shaker Slab Door (2880pri8402)
- STRYBUC 200 Ft Glazing Channel (67-43)
- FASADE Outside Corner Trim Brushed Nickel, PK5 (14729)
- KONG USA Snap Bronze Round "Trigger" Size 1 / 2 (368120000YK)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NAZ8)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 4 OAL, PK3 (1NBE5)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBE2)
- ZORO SELECT Ext Spring, Ultra Precision, 7/8 OAL, PK3 (1NBH1)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 1/4 OD, PK6 (1NAH6)
- ZORO SELECT Ext Spring, Utility, 2 1/2 OAL, 3/8 OD, PK6 (1NAB7)
- MIDWEST FASTENER 3/4" x 0.080" x 5" 18-8 Stainless Steel Extension Springs 2PK (38845)
- Zoro Select Extension Springs