Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, Stl, 4 OAL, PK3
Mfr # 1NBE5
Zoro # G1166916
product price: $4.59
/pk 3, $1.53/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.5 in
- Wire Dia. 0.055 in
- Spring Rate (Lbs./In.) 2.7 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBE5
- Zoro # G1166916
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.055 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 2.7 lb/in |
Finish | Plain |
Deflection @ Load | 4.38 in |
Load (Lbs.) | 13.1 lb |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Item | Extension Spring |
End Type | Full Twist Loops |
Initial Tension (Lbs.) | 1.2 lb |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 4 In, Outside Dia 0.500 In, Wire Dia 0.055 In, Load 13.10 Lbs, Deflection @ Load 4.38 In, Initial Tension 1.20 Lbs, Spring Rate 2.70 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Face Viton Flange Gasket for 2" Pipe, 1/16" Thick, #300 (BULK-FG-366)
- CECO Window Frame Kit, 24x30 In (LT-B1 24 x 30)
- VON DUPRIN Von Duprin 6200 Series Electric Strikes, 24 VDC Stainless Steel (6211WF 24V US32D FS)
- KABA Kaba: Simplex 5021XKWL-26D Lever Lock - Satin Chrome - Kaba Keyway (KABA-5021XKWL26D41)
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3 (1NBE7)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAZ2)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NAZ8)
- ZORO SELECT Ext Spring, Safety Drawbar, 13 3/4 OAL (1NBU7)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 4 OAL, PK3 (1NBE4)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBP2)
- SPEC Extension Spring, Stainless Steel, PK3 (E04200553000S)
- Zoro Select Extension Springs