Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, Stl, 4 OAL, PK3
Mfr # 1NBE3
Zoro # G1545801
product price: $3.55
/pk 3, $1.18/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.36 in
- Wire Dia. 0.055 in
- Spring Rate (Lbs./In.) 7.7 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBE3
- Zoro # G1545801
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.055 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 7.7 lb/in |
Initial Tension (Lbs.) | 1.6 lb |
Load (Lbs.) | 17.6 lb |
Deflection @ Load | 2.1 in |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Item | Extension Spring |
Finish | Plain |
End Type | Full Twist Loops |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 4 In, Outside Dia 0.360 In, Wire Dia 0.055 In, Load 17.60 Lbs, Deflection @ Load 2.10 In, Initial Tension 1.60 Lbs, Spring Rate 7.70 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Disc Magnet, 16 lb., Nickel Plating (NE7518NP35)
- RAYMOND Die Spring, Yellow, Overall 2-9/16" L, PK5 (ASF025065)
- PROSOURCE Glide Swivel Chair 5/8In Brass (FE-51142-PS)
- VON DUPRIN Night Latch Lever, Rhodes, Satin Chrome (996L-NL-06-M US26D RHR)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 3 OAL, PK3 (1NBB5)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/8 OAL, PK3 (1NAW5)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NAW3)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK6 (1NAK6)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 3 OAL, PK3 (1NBB3)
- ZORO SELECT Ext Spring, Utility, 1 1/2 OAL, 3/8 OD, PK3 (1MZZ1)
- MTD Spring-Ext (732-04247)
- Zoro Select Extension Springs