Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, Stl, 3 OAL, PK3
Mfr # 1NBB5
Zoro # G2674621
product price: $5.15
/pk 3, $1.72/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.36 in
- Wire Dia. 0.055 in
- Spring Rate (Lbs./In.) 10.8 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBB5
- Zoro # G2674621
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.055 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 10.8 lb/in |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Item | Extension Spring |
Deflection @ Load | 1.47 in |
End Type | Full Twist Loops |
Initial Tension (Lbs.) | 1.6 lb |
Finish | Plain |
Load (Lbs.) | 17.6 lb |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 3 In, Outside Dia 0.360 In, Wire Dia 0.055 In, Load 17.60 Lbs, Deflection @ Load 1.47 In, Initial Tension 1.60 Lbs, Spring Rate 10.80 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 4-3/4" Wx4-3/4"Dx4"H Rubberwood Reversible Bun Foot (BF70RW)
- MONROE PMP 1-1/2" W x 96" H Mill Aluminum Continuous Hinge (CA24015096)
- LAMP STAINLESS STEEL SLIDE BOLT (KR-50)
- STANLEY SECURITY Electrified Door Hinge with Concealed Bearing (CECB179-66 4-1/2X4-1/2 26D)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 4 OAL, PK3 (1NBE3)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBB9)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NAW3)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NAT9)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NAX5)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY8)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NAW1)
- Zoro Select Extension Springs