Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, Stl, 2 OAL, PK3
Mfr # 1NAZ3
Zoro # G3108043
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.5 in
- Wire Dia. 0.063 in
- Spring Rate (Lbs./In.) 14.8 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NAZ3
- Zoro # G3108043
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.063 in |
Fabric Sleeve Outside Dia. | 0 |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 14.8 lb/in |
Constant | 0 |
Load (Lbs.) | 18.8 lb |
Deflection @ Load | 1.16 in |
Meets/Exceeds | ASTM A228 and AMS 5112 |
End Type | Full Twist Loops |
Finish | Plain |
Initial Tension (Lbs.) | 1.7 lb |
Coils Per Inch | 0 |
Item | Extension Spring |
Coils per Inch | 0 |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 2 In, Outside Dia 0.500 In, Wire Dia 0.063 In, Load 18.80 Lbs, Deflection @ Load 1.16 In, Initial Tension 1.70 Lbs, Spring Rate 14.80 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 1 1/2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS26715072)
- COMPONENT HARDWARE Frost-Free Fiberglass Surface Mt Inside (W28-2400X)
- UNIVERSAL INDUSTRIAL Soss 3/4" x 3-3/4" Medium Duty Invisible Hinge for 1-1/8" Doors Satin Chrome Finish (212U26D)
- S & W Level Mount, Swivel Stud, M12, 1-7/8in Base (NMS-SW2)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NAZ9)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3, Outside Dia.: 0.5 in (1NAX2)
- ZORO SELECT Ext Spring, Ultra Precision, 2 3/4 OAL, PK3 (1NBB2)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 9/32 OD, PK6 (1NAD7)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY5)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NAW2)
- ZORO SELECT Ext Spring, Utility, 8 OAL, 21/64 OD, PK6 (1NAH8)
- Zoro Select Extension Springs