Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, Stl, 2 OAL, PK3
Mfr # 1NAZ2
Zoro # G1816577
product price: $3.75
/pk 3, $1.25/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.5 in
- Wire Dia. 0.055 in
- Spring Rate (Lbs./In.) 7.4 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAZ2
- Zoro # G1816577
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.055 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 7.4 lb/in |
Deflection @ Load | 1.6 in |
Finish | Plain |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Initial Tension (Lbs.) | 1.2 lb |
Item | Extension Spring |
End Type | Full Twist Loops |
Load (Lbs.) | 13.1 lb |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 2 In, Outside Dia 0.500 In, Wire Dia 0.055 In, Load 13.10 Lbs, Deflection @ Load 1.60 In, Initial Tension 1.20 Lbs, Spring Rate 7.40 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Tustin Lever Entry Door Lock with New Chassis SmartKey with 6AL Latch, RCS Strike Bright Brass Finish (740TNL-3S)
- PEMKO 3572SP80 80" Offset Security Bar Galvanized Steel (3572SP80)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (AN651-037)
- SMART TILES 10.88 in. W X 22.56 in. L White Mosaic Vinyl Adhesive Wall Tile 2 pc (SM1135G-02-QG)
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3 (1NBE7)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NAZ8)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 5 OAL, PK3 (1NBE9)
- ZORO SELECT Ext Spring, Ultra Precision, 2 3/4 OAL, PK3 (1NBN3)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 3 OAL, PK3 (1NBB4)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 3 OAL, PK3 (1NBB3)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/2 OAL, PK6, Finish: Plain (1NAK4)
- Zoro Select Extension Springs