Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, Stl, 2 OAL, PK3
Mfr # 1NAX8
Zoro # G2536116
product price: $3.95
/pk 3, $1.32/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.36 in
- Wire Dia. 0.045 in
- Spring Rate (Lbs./In.) 6.2 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAX8
- Zoro # G2536116
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.045 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 6.2 lb/in |
End Type | Full Twist Loops |
Load (Lbs.) | 10.2 lb |
Initial Tension (Lbs.) | 0.9 lb |
Finish | Plain |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Item | Extension Spring |
Deflection @ Load | 1.49 in |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 2 In, Outside Dia 0.360 In, Wire Dia 0.045 In, Load 10.20 Lbs, Deflection @ Load 1.49 In, Initial Tension 0.90 Lbs, Spring Rate 6.20 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike Body Only, Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel (8300-630)
- NATIONAL MFG SALES 2.62 in. Square Bend Steel Hook, Zinc Plated, 3PK (5706643)
- TRIMLITE 30" x 80" Knotty Alder 2-Panel Shaker Bifold Door and Hardware (2668ska8402BF)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Sutton Cabinet Bar Pull (635-160PC)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/4 OAL, PK3 (1NAZ5)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NAW2)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 3 OAL, PK3 (1NBB4)
- ZORO SELECT Extension Spring, Stl, Zinc, 0.358x16 1/2 L (3HPT7)
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3, Material: 302 Stainless Steel (1NBP9)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK8)
- MTD Spring-Extension (732-04960)
- Zoro Select Extension Springs