Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, Stl, 1 OAL, PK3
Mfr # 1NAV3
Zoro # G0493613
product price: $4.15
/pk 3, $1.38/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.24 in
- Wire Dia. 0.029 in
- Spring Rate (Lbs./In.) 5.5 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAV3
- Zoro # G0493613
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.029 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 5.5 lb/in |
Item | Extension Spring |
End Type | Full Twist Loops |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Finish | Plain |
Initial Tension (Lbs.) | 0.4 lb |
Deflection @ Load | 0.74 in |
Load (Lbs.) | 4.5 lb |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 1 In, Outside Dia 0.240 In, Wire Dia 0.029 In, Load 4.50 Lbs, Deflection @ Load 0.74 In, Initial Tension 0.40 Lbs, Spring Rate 5.5 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Chrome Door and Butt Hinge (S35R5BB26D)
- COMPX TIMBERLINE Interchangeable Core Keyed Cam Lock, Master Keyed, SFIC Key, For Material Thickness 3/4 in (C165CB)
- ZORO SELECT Magnetic Catch, Pull-to-Open, 6 lb. (1VZY4)
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 6 7/8 In L (4ERW1)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NAW7)
- ZORO SELECT Ext Spring, Ultra Precision, 5/8 OAL, PK3 (1NAT4)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NAX3)
- ZORO SELECT Ext Spring, Utility, 8 OAL, 15/64 OD, PK6 (1NAH5)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/4 OAL, PK3 (1NAZ5)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/4 OAL, PK12 (1MZX9)
- MTD Spring-Ext (732-04247)
- Zoro Select Extension Springs