Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 5/8 OAL, PK3
Mfr # 1NBF5
Zoro # G1662315
product price: $4.79
/pk 3, $1.60/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.24 in
- Wire Dia. 0.018 in
- Spring Rate (Lbs./In.) 1.39 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBF5
- Zoro # G1662315
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 5/8 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.018 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 1.39 lb/in |
Finish | Plain |
Deflection @ Load | 0.66 in |
Initial Tension (Lbs.) | 0.1 lb |
Item | Extension Spring |
End Type | Full Twist Loops |
Load (Lbs.) | 1.03 lb |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 5/8 In, Outside Dia 0.240 In, Wire Dia 0.018 In, Load 1.03 Lbs, Deflection @ Load 0.66 In, Initial Tension 0.10 Lbs, Spring Rate 1.39 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Left Handrail Return, Classic Maple (6CCAPL372N)
- ZORO SELECT Key Tag Numbered 1 to 100, White, 100 PK (33J887)
- COMPONENT HARDWARE Polished CP HD Walk-In Cooler Latch (W38-2000)
- STERLING SEAL & SUPPLY 380 Viton / FKM O-ring 75A Shore Brown, -6 Pack (ORBRNVT75A380X6)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NBJ9)
- ZORO SELECT Ext Spring, Ultra Precision, 2 OAL, PK3 (1NBK9)
- ZORO SELECT Extension Spring, Stl, Zinc, 0.358x16 1/2 L (3HPT7)
- ZORO SELECT Ext Spring, Cot, 2 3/4 OAL, 11/16 OD, PK6 (1NAR6)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK3 (1NAL7)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NAX4)
- ZORO SELECT Ext Spring, Ultra Precision, 4 OAL, PK3 (1NBP5)
- Zoro Select Extension Springs