Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 5/8 OAL, PK3
Mfr # 1NAT4
Zoro # G1219443
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.24 in
- Wire Dia. 0.029 in
- Spring Rate (Lbs./In.) 16.5 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NAT4
- Zoro # G1219443
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 5/8 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.029 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 16.5 lb/in |
Load (Lbs.) | 4.5 lb |
Item | Extension Spring |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Initial Tension (Lbs.) | 0.4 lb |
Finish | Plain |
Deflection @ Load | 0.25 in |
End Type | Full Twist Loops |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 5/8 In, Outside Dia 0.240 In, Wire Dia 0.029 In, Load 4.50 Lbs, Deflection @ Load 0.25 In, Initial Tension 0.40 Lbs, Spring Rate 16.5 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK French Antique Brass Privacy C8206EUS7 (C8206EUS7)
- NATIONAL MFG/SPECTRUM BRANDS HHI 334 TarpRope Hook (N220-533)
- HAGER Satin Chrome Hook 901P26D (006028)
- AMERICAN GARAGE DOOR SUPPLY Keyed T Handle, Chrome, 5/16 x 3-3/4 In (LKTH5161)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NAX3)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NAW7)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 1 OAL, PK3 (1NAV3)
- ZORO SELECT Extension Spring, Gate, 1.035x16 1/2 L (3HPU1)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (E20C)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 3/4 OAL, PK3 (1NAL8)
- RAYMOND Extension Spring, Standard Steel, PK6 (020102000)
- Zoro Select Extension Springs