Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 5 OAL, PK3
Mfr # 1NBR1
Zoro # G1131313
original price:
$9.48
10% off
new price: $8.49
/pk 3, $2.83/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.5 in
- Wire Dia. 0.055 in
- Spring Rate (Lbs./In.) 1.74 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBR1
- Zoro # G1131313
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 5 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.055 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 1.74 lb/in |
Deflection @ Load | 6.1 in |
Load (Lbs.) | 11.38 lb |
Finish | Plain |
Initial Tension (Lbs.) | 1.04 lb |
Meets/Exceeds | ASTM A313 and AMS 5688 |
End Type | Full Twist Loops |
Item | Extension Spring |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 5 In, Outside Dia 0.500 In, Wire Dia 0.055 In, Load 11.38 Lbs, Deflection @ Load 6.10 In, Initial Tension 1.04 Lbs, Spring Rate 1.74 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 2-1/2" Pipe (BULK-FG-109)
- BALDWIN PRESTIGE Knob Lockset, Privacy, Knob, Grade 2 (93530-004)
- STERLING SEAL & SUPPLY 218 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A218X1000)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 36 Units Capacity (195223)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NBL9)
- ZORO SELECT Ext Spring, Ultra Precision, 4 OAL, PK3 (1NBP6)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBP3)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 3/8 OD, PK6 (1NAF5)
- ZORO SELECT Ext Spring, Safety Drawbar, 7 7/8 OAL (1NBU2)
- ZORO SELECT Ext Spring, Ultra Precision, 3 OAL, PK3 (1NBN5)
- MIDWEST FASTENER 3/4" x 10-1/4" x .098" WG Steel Extension Springs 6PK (18574)
- Zoro Select Extension Springs