Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 4 OAL, PK3
Mfr # 1NBP5
Zoro # G2015483
product price: $4.79
/pk 3, $1.60/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.5 in
- Wire Dia. 0.045 in
- Spring Rate (Lbs./In.) 0.78 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBP5
- Zoro # G2015483
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.045 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 0.78 lb/in |
Initial Tension (Lbs.) | 0.61 lb |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Load (Lbs.) | 6.52 lb |
Deflection @ Load | 7.39 in |
End Type | Full Twist Loops |
Finish | Plain |
Item | Extension Spring |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 4 In, Outside Dia 0.500 In, Wire Dia 0.045 In, Load 6.52 Lbs, Deflection @ Load 7.39 In, Initial Tension 0.61 Lbs, Spring Rate 0.78 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, P1108-B88 SATURN (ILCO-P1108-B88)
- ROPPE Self-Stick Vinyl Wall Cove Base (HC40C54S161)
- CROWN 1-1/4" Square Cabinet Knob Satin Nickel Finish (CHK81091SN)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in (C9100)
- ZORO SELECT Ext Spring, Ultra Precision, 2 OAL, PK3 (1NBL2)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK7)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBP2)
- ZORO SELECT Ext Spring, Utility, 8 OAL, 37/64 OD, PK6 (1NAJ3)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK3 (1NAL1)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NAU3)
- SPEC Extension Spring, Music Wire, PK3 (E05000633500M)
- Zoro Select Extension Springs