Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 4 1/2 OAL, PK3
Mfr # 1NBP8
Zoro # G0326331
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.5 in
- Wire Dia. 0.055 in
- Spring Rate (Lbs./In.) 2 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NBP8
- Zoro # G0326331
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 4 1/2 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.055 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 2 lb/in |
Item | Extension Spring |
Finish | Plain |
Initial Tension (Lbs.) | 1.04 lb |
Meets/Exceeds | ASTM A313 and AMS 5688 |
End Type | Full Twist Loops |
Load (Lbs.) | 11.38 lb |
Deflection @ Load | 5.06 in |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 4 1/2 In, Outside Dia 0.500 In, Wire Dia 0.055 In, Load 11.38 Lbs, Deflection @ Load 5.06 In, Initial Tension 1.04 Lbs, Spring Rate 2.00 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUBEA Belleville Washers 51CrV4 Phosphate & Oil 90 x 46 x 5 x 7 (180103)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (B581BD D 626)
- ANDOVA TILES SAMPLE Myst Glass Mosaic Tile (SAM-ANDMYS239)
- TRIMCO Kick Down Door Holder Dark Bronze Powder Coat 5" (1220-5.613)
- ZORO SELECT Ext Spring, Ultra Precision, 2 OAL, PK3 (1NBL3)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NBL9)
- ZORO SELECT Ext Spring, Ultra Precision, 4 OAL, PK3 (1NBP6)
- ZORO SELECT Ext Spring, Utility, 2 OAL, 3/8 OD, PK3 (1NAL2)
- ZORO SELECT Extension Spring, Stl, Zinc, 0.460x16 1/2 L (3HPT9)
- ZORO SELECT Extension Spring, Stl, Zinc, 0.358x16 1/2 L (3HPT7)
- CENTURY SPRING 7 in. Extension Springs 1 in. OD (C-269)
- Zoro Select Extension Springs