Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 3/4 OAL, PK3
Mfr # 1NBG3
Zoro # G1078847
product price: $4.19
/pk 3, $1.40/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Overall Length 3/4 in
- Outside Dia. 0.24 in
- Wire Dia. 0.022 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBG3
- Zoro # G1078847
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 3/4 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.022 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 2 lb/in |
Initial Tension (Lbs.) | 0 lb |
Deflection @ Load | 0.78 in |
End Type | Full Twist Loops |
Finish | Plain |
Load (Lbs.) | 2 lb |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Item | Extension Spring |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 3/4 In, Outside Dia 0.240 In, Wire Dia 0.022 In, Load 1.80 Lbs, Deflection @ Load 0.78 In, Initial Tension 0.17 Lbs, Spring Rate 2.09 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Push Button Lock, Entry, Key Override (5031BWL26D41)
- DESIGN HARDWARE Door Closer, Aluminum Painted, Regular Arm, Adjustable Size 1-6, Full Plastic Cover, Replacement (DH-316R-AL)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-BP-96)
- ZORO SELECT Door Viewer, Polished, 9/16" Hole Dia. (19-215SNK)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK6 (1NAB8)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 7/16 OD, PK6 (1NAE2)
- ZORO SELECT Ext Spring, Ultra Precision, 2 OAL, PK3 (1NBK9)
- ZORO SELECT Ext Spring, Ultra Precision, 2 3/4 OAL, PK3 (1NBN2)
- ZORO SELECT Ext Spring, Utility, 302 SS, 3 1/4 OAL, PK6 (1NAN3)
- ZORO SELECT Ext Spring, Ultra Precision, 1 OAL, PK3 (1NBH6)
- PRIME-LINE Extension Spring, 3/4 in. x 3-1/8 in. x .105, Steel, Single Loop, Open (SP 9620)
- Zoro Select Extension Springs