Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 3/4 OAL, PK3
Mfr # 1NAT9
Zoro # G0708757
product price: $4.59
/pk 3, $1.53/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.24 in
- Wire Dia. 0.018 in
- Spring Rate (Lbs./In.) 0.9 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NAT9
- Zoro # G0708757
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 3/4 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.018 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 0.9 lb/in |
End Type | Full Twist Loops |
Item | Extension Spring |
Load (Lbs.) | 1.18 lb |
Deflection @ Load | 1.21 in |
Finish | Plain |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Initial Tension (Lbs.) | 0.11 lb |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 3/4 In, Outside Dia 0.240 In, Wire Dia 0.018 In, Load 1.18 Lbs, Deflection @ Load 1.21 In, Initial Tension 0.11 Lbs, Spring Rate 0.9 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSWD-2)
- LCN 1460-3077/PA AL Door Closer Arms (1460-3077/PA 689)
- STRYBUC Patio Screen Door Roller Assy. (10-401)
- STERLING SEAL & SUPPLY 114 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A114X1000)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/4 OAL, PK12 (1MZY3)
- ZORO SELECT Ext Spring, Ultra Precision, 2 OAL, PK3 (1NBL4)
- ZORO SELECT Ext Spring, Utility, Stl, 2 OAL, 3/8 OD, PK12 (1NAA3)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 3 OAL, PK3 (1NBB4)
- ZORO SELECT Ext Spring, Cot, Stl, 2 1/4 OAL, 3/4 OD, PK6 (1NAR2)
- ZORO SELECT Ext Spring, Ultra Precision, 4 OAL, PK3 (1NBP7)
- RAYMOND Extension Spring, Standard Steel, PK12 (020037000)
- Zoro Select Extension Springs