Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 3 1/4 OAL, PK3
Mfr # 1NBN8
Zoro # G2484081
product price: $3.69
/pk 3, $1.23/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.24 in
- Wire Dia. 0.037 in
- Spring Rate (Lbs./In.) 3.65 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBN8
- Zoro # G2484081
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 3 1/4 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.037 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 3.65 lb/in |
End Type | Full Twist Loops |
Finish | Plain |
Initial Tension (Lbs.) | 0.7 lb |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Load (Lbs.) | 8 lb |
Item | Extension Spring |
Deflection @ Load | 1.91 in |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 3 1/4 In, Outside Dia 0.240 In, Wire Dia 0.037 In, Load 7.56 Lbs, Deflection @ Load 1.91 In, Initial Tension 0.70 Lbs, Spring Rate 3.65 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Anti-Vibe, 5/8-11, 2 in. Base (LP1-C6L)
- MONROE PMP Offset Pull Handle, Aluminum, Matte, Threaded Holes (PH-0265)
- OMNIA Center to Center Round Modern Cabinet Pull Satin Nickel 4" (9027/102.15)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.45 (1UAX3)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK6)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/8 OAL, PK3 (1NBH8)
- ZORO SELECT Ext Spring, Ultra Precision, 2 OAL, PK3 (1NBK9)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBE2)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NAX6)
- ZORO SELECT Extension Spring, Stl, Zinc, 0.400x16 1/2 L (3HPT8)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK6 (1NAL4)
- Zoro Select Extension Springs