Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 3 1/4 OAL, PK3
Mfr # 1NBB7
Zoro # G2599177
product price: $4.59
/pk 3, $1.53/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.24 in
- Wire Dia. 0.037 in
- Spring Rate (Lbs./In.) 4.2 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBB7
- Zoro # G2599177
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 3 1/4 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.037 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 4.2 lb/in |
Meets/Exceeds | ASTM A228 and AMS 5112 |
End Type | Full Twist Loops |
Initial Tension (Lbs.) | 0.8 lb |
Deflection @ Load | 1.91 in |
Item | Extension Spring |
Finish | Plain |
Load (Lbs.) | 8.7 lb |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 3 1/4 In, Outside Dia 0.240 In, Wire Dia 0.037 In, Load 8.70 Lbs, Deflection @ Load 1.91 In, Initial Tension 0.80 Lbs, Spring Rate 4.20 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Door Frame, Type ST, Steel, 80 In H, 36 In W (FOO1749X-ST)
- SPEAKMAN Round Bowl Bullhorn O-Ring Repair Group (RPG05-0814)
- PHIFER Wire 60 in. W X 100 ft. L Gray Polyester Insect Screen Cloth (3043881)
- REV-A-SHELF Rev-A-Shelf - Door Mount Kit for Kitchen Cabinet Pull Out Wire Baskets (5WB-DMKIT)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/8 OAL, PK3 (1NAV6)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NAX4)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBE2)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBN9)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK6 (1NAK6)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 4 OAL, PK3 (1NBE6)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/4 OAL, PK3 (1NBN8)
- Zoro Select Extension Springs