Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 3 1/2 OAL, PK3
Mfr # 1NBP3
Zoro # G1412503
product price: $8.99
/pk 3, $3.00/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.5 in
- Wire Dia. 0.055 in
- Spring Rate (Lbs./In.) 2.78 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBP3
- Zoro # G1412503
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.055 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 2.78 lb/in |
Initial Tension (Lbs.) | 1.04 lb |
End Type | Full Twist Loops |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Item | Extension Spring |
Load (Lbs.) | 11.38 lb |
Deflection @ Load | 3.69 in |
Finish | Plain |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 3 1/2 In, Outside Dia 0.500 In, Wire Dia 0.055 In, Load 11.38 Lbs, Deflection @ Load 3.69 In, Initial Tension 1.04 Lbs, Spring Rate 2.78 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" White Nylon Plastic Flush Head Hole Plugs 6PK (69453)
- CORBIN RUSSWIN Storeroom or Closet Mortise Lock, NS Lever, M Escutcheon, 6-Pin LFIC Less Core, Satin Chrome (ML2057 NSM 626 CL6)
- DELTANA Satin Nickel Spring Hinge, Holes per Leaf: 4 (DSH45U15)
- ARMSTRONG WORLD INDUSTRIES Shasta Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (2907)
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3 (1NBP8)
- ZORO SELECT Ext Spring, Ultra Precision, 4 OAL, PK3 (1NBP6)
- ZORO SELECT Ext Spring, Ultra Precision, 5 OAL, PK3 (1NBR1)
- ZORO SELECT Ext Spring, Safety Drawbar, 7 7/8 OAL (1NBU2)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NAW7)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 1/2 OD, PK3 (1NAE3)
- ZORO SELECT Ext Spring, Utility, Steel, 3 3/4 OAL, PK12 (1NAC8)
- Zoro Select Extension Springs