Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 3 1/2 OAL, PK3
Mfr # 1NBP2
Zoro # G1981551
original price:
$6.29
10% off
new price: $5.65
/pk 3, $1.88/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.5 in
- Wire Dia. 0.045 in
- Spring Rate (Lbs./In.) 0.96 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBP2
- Zoro # G1981551
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.045 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 0.96 lb/in |
Item | Extension Spring |
Deflection @ Load | 6.14 in |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Load (Lbs.) | 6.52 lb |
Initial Tension (Lbs.) | 0.61 lb |
Finish | Plain |
End Type | Full Twist Loops |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 3 1/2 In, Outside Dia 0.500 In, Wire Dia 0.045 In, Load 6.52 Lbs, Deflection @ Load 6.14 In, Initial Tension 0.61 Lbs, Spring Rate 0.96 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, PK10, C07200812500M (C07200812500M)
- PRIMELINE TOOLS Bi-Fold Door Hinges, Non-Mortise Style, Brass Plated (1 Pair) (N 7025)
- COPPER CREEK Ball Knob Storeroom Function, Satin Stainless (BK2050SS)
- MSI Xl Prescott Sandino 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank, 5PK (ZOR-LVR-XL-0160)
- ZORO SELECT Ext Spring, Ultra Precision, 4 OAL, PK3 (1NBP5)
- ZORO SELECT Ext Spring, Ultra Precision, 2 OAL, PK3 (1NBL2)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK7)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBN9)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 3 OAL, PK3 (1NBB6)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/8 OAL, PK3 (1NBH7)
- ZORO SELECT Ext Spring, Utility, 2 OAL, 3/8 OD, PK3 (1NAL2)
- Zoro Select Extension Springs