Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 3 1/2 OAL, PK3
Mfr # 1NBB9
Zoro # G2368572
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.36 in
- Wire Dia. 0.055 in
- Spring Rate (Lbs./In.) 9 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NBB9
- Zoro # G2368572
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.055 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 9 lb/in |
Initial Tension (Lbs.) | 1.6 lb |
Finish | Plain |
End Type | Full Twist Loops |
Item | Extension Spring |
Deflection @ Load | 1.77 in |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Load (Lbs.) | 17.6 lb |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 3 1/2 In, Outside Dia 0.360 In, Wire Dia 0.055 In, Load 17.60 Lbs, Deflection @ Load 1.77 In, Initial Tension 1.60 Lbs, Spring Rate 9.00 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Bridge handles, M.843/100 B-1/4-20 (M.843 (inch sizes))
- BALDWIN Estate Unlacquered Brass Coat Hooks (0951.031)
- X1 TOOLS R-06 O-Ring ID: 13 mm, CS: 1.5 mm, OD: 16 mm 100 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0006x100)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/8 OAL, PK3 (1NAW5)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 3 OAL, PK3 (1NBB5)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NAW3)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NBK1)
- ZORO SELECT Ext Spring, Ultra Precision, 4 OAL, PK3 (1NBP4)
- ZORO SELECT Ext Spring, Utility, Steel, 3 1/4 OAL, PK12 (1NAC6)
- RAYMOND Extension Spring, Standard Steel, PK3 (020029000)
- Zoro Select Extension Springs