Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 3 1/2 OAL, PK3
Mfr # 1NBB8
Zoro # G1547131
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.36 in
- Wire Dia. 0.037 in
- Spring Rate (Lbs./In.) 3.8 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NBB8
- Zoro # G1547131
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.037 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 3.8 lb/in |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Item | Extension Spring |
Deflection @ Load | 2.08 in |
Load (Lbs.) | 8.7 lb |
Finish | Plain |
End Type | Full Twist Loops |
Initial Tension (Lbs.) | 0.8 lb |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 3 1/2 In, Outside Dia 0.360 In, Wire Dia 0.037 In, Load 8.70 Lbs, Deflection @ Load 2.08 In, Initial Tension 0.80 Lbs, Spring Rate 3.80 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 140 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A140X1000)
- SESAMEE Combination Padlock, 4 Numbers (K5002-1/4)
- ZORO SELECT O-Ring, Dash 330, Buna N, 0.21 In., PK50 (U38801.018.0212)
- PEMKO 411ARL34 34" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL34)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NAW9)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NAW1)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/2 OAL, PK6 (1NAK3)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NAX4)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 3/8 OD, PK6 (1NAH9)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NBF9)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK3 (1NAL1)
- Zoro Select Extension Springs