Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 2 OAL, PK3
Mfr # 1NBL4
Zoro # G0333322
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.5 in
- Wire Dia. 0.063 in
- Spring Rate (Lbs./In.) 12.86 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NBL4
- Zoro # G0333322
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.063 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 12.86 lb/in |
Initial Tension (Lbs.) | 1.48 lb |
Deflection @ Load | 1.16 in |
Finish | Plain |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Load (Lbs.) | 16.34 lb |
End Type | Full Twist Loops |
Item | Extension Spring |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 2 In, Outside Dia 0.500 In, Wire Dia 0.063 In, Load 16.34 Lbs, Deflection @ Load 1.16 In, Initial Tension 1.48 Lbs, Spring Rate 12.86 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Deadbolt, HD, Satin Chrome, C123 (B662P 626 C123)
- FOSS FLOORS Couture 24" x 24" N66 Sky Grey Carpet Tiles - 15PK (7SDMN6615PK)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E14D)
- DELTA LOCK Sliding Door Lock, Bolt Plunger, Alike (G SR1250T625PCSM1)
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3, Material: 302 Stainless Steel (1NBP9)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NBN1)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NBK4)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (1NAB2)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/4 OAL, PK12 (1NAA6)
- ZORO SELECT Ext Spring, Ultra Precision, 2 3/4 OAL, PK3 (1NBB1)
- RAYMOND Extension Spring, Standard Steel, PK6 (020020000)
- Zoro Select Extension Springs