Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 2 OAL, PK3
Mfr # 1NBL3
Zoro # G2776356
product price: $5.99
/pk 3, $2.00/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.5 in
- Wire Dia. 0.055 in
- Spring Rate (Lbs./In.) 6.43 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBL3
- Zoro # G2776356
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.055 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 6.43 lb/in |
Item | Extension Spring |
Deflection @ Load | 1.6 in |
Finish | Plain |
Initial Tension (Lbs.) | 1.04 lb |
Load (Lbs.) | 11.38 lb |
End Type | Full Twist Loops |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 2 In, Outside Dia 0.500 In, Wire Dia 0.055 In, Load 11.38 Lbs, Deflection @ Load 1.60 In, Initial Tension 1.04 Lbs, Spring Rate 6.43 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, 1678, PK10 (1678)
- COMMAND Jumbo Hooks, Adhesive, 1 Hook/4 Strips, 7-1/2 lb Cap., White (MMM17004)
- DON-JO Classic Wrap Around for Cylindrical Door Locks with 2-3/4" Backset and 1-3/4" Door (CW4S)
- WALKER Electromagnetic Lift, 9" Round with Wire (CER09)
- ZORO SELECT Ext Spring, Ultra Precision, 4 OAL, PK3 (1NBP6)
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3 (1NBP8)
- ZORO SELECT Ext Spring, Ultra Precision, 5 OAL, PK3 (1NBR1)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/8 OAL, PK3 (1NBH9)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 3 OAL, PK3 (1NBB4)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 9/64 OD, PK6 (1NAE6)
- MIDWEST FASTENER 21/32" x 4-7/8" x .042" WG Steel Extension Springs 6PK (18564)
- Zoro Select Extension Springs