Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 2 3/4 OAL, PK3
Mfr # 1NBN2
Zoro # G0277627
product price: $3.99
/pk 3, $1.33/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.36 in
- Wire Dia. 0.045 in
- Spring Rate (Lbs./In.) 3.56 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBN2
- Zoro # G0277627
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 3/4 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.045 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 3.56 lb/in |
Item | Extension Spring |
Load (Lbs.) | 8.86 lb |
Initial Tension (Lbs.) | 0.78 lb |
Deflection @ Load | 2.27 in |
End Type | Full Twist Loops |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Finish | Plain |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 2 3/4 In, Outside Dia 0.360 In, Wire Dia 0.045 In, Load 8.86 Lbs, Deflection @ Load 2.27 In, Initial Tension 0.78 Lbs, Spring Rate 3.56 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sliding Window Sash Lock, Diecast, White Finish, 2-1/4 in. Hole Center (F 2780)
- FROST KING Doorsweep Al/Vnl Slfadh Wh36In (EZ36W)
- PRIME-LINE 27 in. x 3/8 in. Spiral Non-Tilt Balance, Red Tip Single Pack (FM 2720)
- VON DUPRIN Knob w/Lock, 22 Series, Grade 1 (210K US28)
- ZORO SELECT Ext Spring, Utility, 8 OAL, 21/64 OD, PK6 (1NAH8)
- ZORO SELECT Ext Spring, Utility, 2 OAL, 3/16 OD, PK12 (1MZZ8)
- ZORO SELECT Ext Spring, Cot, Steel, 2 OAL, 3/4 OD, PK6 (1NAR1)
- ZORO SELECT Ext Spring, Utility, 2 1/4 OAL, 3/8 OD, PK3 (1NAB1)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/8 OAL, PK3 (1NBH9)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBN9)
- RAYMOND Extension Spring, Standard Steel, PK12 (020040000)
- Zoro Select Extension Springs