Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 2 3/4 OAL, PK3
Mfr # 1NBB1
Zoro # G0664754
product price: $4.15
/pk 3, $1.38/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.36 in
- Wire Dia. 0.045 in
- Spring Rate (Lbs./In.) 4.1 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBB1
- Zoro # G0664754
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 3/4 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.045 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 4.1 lb/in |
Item | Extension Spring |
End Type | Full Twist Loops |
Finish | Plain |
Deflection @ Load | 2.27 in |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Initial Tension (Lbs.) | 0.9 lb |
Load (Lbs.) | 10.2 lb |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 2 3/4 In, Outside Dia 0.360 In, Wire Dia 0.045 In, Load 10.20 Lbs, Deflection @ Load 2.27 In, Initial Tension 0.90 Lbs, Spring Rate 4.10 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 313, 11/16, 1.082, PK10 (U38805.018.0068)
- MSI Durban White 12"x24" Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0592)
- S & W Level Mount, Anti-Vibe, 5/8-11, 2-1/2 in. (LP2-C3L)
- BANSBACH EASYLIFT Shock Absorber, 22 lb., M10x1, 53mm L (FA-1008PB2-C)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/4 OAL, PK3 (1NAZ5)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAX8)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NAW2)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK3 (1NAL7)
- ZORO SELECT Ext Spring, Safety Drawbar, 8 OAL, 2.100 OD (1NBR8)
- ZORO SELECT Ext Spring, Utility, Steel, 1 3/4 OAL, PK12 (1MZZ5)
- CSC SPRING EXT13/16X4"" BG2 (SP 9624)
- Zoro Select Extension Springs