Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 2 1/4 OAL, PK3
Mfr # 1NBL7
Zoro # G0835064
original price:
$5.05
17% off
new price: $4.19
/pk 3, $1.40/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.5 in
- Wire Dia. 0.063 in
- Spring Rate (Lbs./In.) 10.6 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBL7
- Zoro # G0835064
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 1/4 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.063 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 10.6 lb/in |
Initial Tension (Lbs.) | 1.48 lb |
Load (Lbs.) | 16.34 lb |
Item | Extension Spring |
Meets/Exceeds | ASTM A313 and AMS 5688 |
End Type | Full Twist Loops |
Deflection @ Load | 1.4 in |
Finish | Plain |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 2 1/4 In, Outside Dia 0.500 In, Wire Dia 0.063 In, Load 16.34 Lbs, Deflection @ Load 1.40 In, Initial Tension 1.48 Lbs, Spring Rate 10.60 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, 5-3/4 In. H, Natural, Unthr. Through Holes (PH-0248)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1367S)
- ZORO SELECT O-Ring, Dash 439, Viton, 0.27 In., PK2 (U38875.025.0650)
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Satin Nickel Finish (572B15)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NBN1)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NBK4)
- ZORO SELECT Ext Spring, Ultra Precision, 2 OAL, PK3 (1NBL4)
- ZORO SELECT Ext Spring, Utility, Steel, 3 3/4 OAL, PK12 (1NAC8)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 7/16 OD, PK6 (1NAE1)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NBG5)
- MTD Spring-Extension (732-04406)
- Zoro Select Extension Springs