Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 2 1/4 OAL, PK3
Mfr # 1NBL6
Zoro # G1924264
product price: $4.99
/pk 3, $1.66/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.36 in
- Wire Dia. 0.045 in
- Spring Rate (Lbs./In.) 4.61 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBL6
- Zoro # G1924264
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 1/4 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.045 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 4.61 lb/in |
Item | Extension Spring |
End Type | Full Twist Loops |
Initial Tension (Lbs.) | 0.78 lb |
Finish | Plain |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Load (Lbs.) | 8.86 lb |
Deflection @ Load | 1.75 in |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 2 1/4 In, Outside Dia 0.360 In, Wire Dia 0.045 In, Load 8.86 Lbs, Deflection @ Load 1.75 In, Initial Tension 0.78 Lbs, Spring Rate 4.61 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Neoprene Door Sweep, 48 (200NA-48)
- USA INDUSTRIALS Cam and Groove Gasket, 3 (ZUSA-CAM-HMD-3)
- SCHLAGE Lock Entry Georgn Sn Vp (F51VGEO619)
- STERLING SEAL & SUPPLY 326 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A326X125)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NBK3)
- ZORO SELECT Ext Spring, Ultra Precision, 3 OAL, PK3 (1NBN5)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NBJ4)
- ZORO SELECT Ext Spring, Safety Drawbar, 7 7/8 OAL (1NBU2)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NAW7)
- ZORO SELECT Ext Spring, Utility, Stl, 2 OAL, 3/8 OD, PK12 (1NAA3)
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3, Material: 302 Stainless Steel (1NBP9)
- Zoro Select Extension Springs