Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 2 1/2 OAL, PK3
Mfr # 1NBN1
Zoro # G0522462
product price: $6.79
/pk 3, $2.26/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.5 in
- Wire Dia. 0.063 in
- Spring Rate (Lbs./In.) 9.04 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBN1
- Zoro # G0522462
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.063 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 9.04 lb/in |
Finish | Plain |
End Type | Full Twist Loops |
Deflection @ Load | 1.62 in |
Load (Lbs.) | 16.34 lb |
Initial Tension (Lbs.) | 1.48 lb |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Item | Extension Spring |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 2 1/2 In, Outside Dia 0.500 In, Wire Dia 0.063 In, Load 16.34 Lbs, Deflection @ Load 1.62 In, Initial Tension 1.48 Lbs, Spring Rate 9.04 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Threshold, 72in L, 4in W, .166 in Thck (404-72)
- L.H. DOTTIE L.H. Dottie #10 Screw Hook, 100PK (SH100)
- BEST Deadbolt, Cylindrical, 2-3/8" Backset (8T27LSTK626)
- NATIONAL MFG/SPECTRUM BRANDS HHI 314 ZN Safety Hasp (N102-277)
- ZORO SELECT Ext Spring, Ultra Precision, 4 OAL, PK3 (1NBP7)
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3, Material: 302 Stainless Steel (1NBP9)
- ZORO SELECT Ext Spring, Ultra Precision, 2 3/4 OAL, PK3 (1NBN3)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/4 OAL, PK12 (1NAA8)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (1NAB5)
- ZORO SELECT Ext Spring, Safety Drawbar, 8 3/4 OAL (1NBU6)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0500011000M)
- Zoro Select Extension Springs