Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 2 1/2 OAL, PK3
Mfr # 1NBL8
Zoro # G1876594
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.3 in
- Wire Dia. 0.055 in
- Spring Rate (Lbs./In.) 21.12 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NBL8
- Zoro # G1876594
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.055 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 21.12 lb/in |
Meets/Exceeds | ASTM A313 and AMS 5688 |
End Type | Full Twist Loops |
Initial Tension (Lbs.) | 1.67 lb |
Finish | Plain |
Deflection @ Load | 0.8 in |
Item | Extension Spring |
Load (Lbs.) | 18.52 lb |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 2 1/2 In, Outside Dia 0.300 In, Wire Dia 0.055 In, Load 18.52 Lbs, Deflection @ Load 0.80 In, Initial Tension 1.67 Lbs, Spring Rate 21.12 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Drywall Picture Hanger, PK5 (3PH15M-5ES)
- ZORO SELECT 2 in W x 72 in H Steel Continuous Hinge (1JEU3)
- PRIME-LINE Reinforcer Lock/Dr 1-3/8In Brs (U 9555)
- ZORO SELECT O-Ring, Buna N, Dash 344, 3-7/8, 4.270, PK10 (U38869.009.0168)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NBK1)
- ZORO SELECT Ext Spring, Ultra Precision, 2 OAL, PK3 (1NBK9)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/4 OAL, PK3 (1NBL5)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NAW2)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NBJ5)
- ZORO SELECT Ext Spring, Ultra Precision, 2 3/4 OAL, PK3 (1NBN3)
- SPEC Extension Spring, PK10 (E01200180380M)
- Zoro Select Extension Springs